Shop All Dusters
Tough Guy
Sleeve, Microfiber
Mfr # 1MYE3
Zoro # G0462411
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 1/2 in
- Material Microfiber
- For Use With 1MYE1
- Disposable No
- Width 3 in
Product Information
Dimensions
Length | 10 1/2 in |
Width | 3 in |
Overall Length | 10 1/2 in |
Overall Width | 3 in |
Details
Description
Duster Replacement, Sleeve, Material Microfiber, Width 3 In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Disinfecting Wipes, Canister, Scent, White, 4 PK (100850924)
- TOUGH GUY TOUGH GUY Black 24" Floor Squeegee (1ZBZ4)
- BIOCLEAN Hard Water Stain Remover 20 oz (WST20)
- WET & FORGET OUTDR CLEANER CNCNTR 1GAL (800128)
- TOUGH GUY Duster Mitt, Microfiber (1TTX9)
- TOUGH GUY Bench Brush, 5 1/4 in Handle L, 8 in Brush L, Polystyrene Bristles, Black (4KMZ8)
- TOUGH GUY Counter Duster, Gray, 8 in. (90757)
- TOUGH GUY Extendable Duster, Poly Wool, 52" to 84"L (3120-90)
- TOUGH GUY Duster, Poly Wool, 23-1/2"L (3110-90)
- TOUGH GUY Duster, Feather, 14"L (1MYG1)
- BOARDWALK TrapEze Disposable Dusting Sheets, 8 x 125 ft, White, 250 Sheets/Roll (582508)
- Tough Guy Dusters