Shop TOW TUFF
Create Account
TMD-800C Adjustable Trailer Dolly with Caster
- Mfr # TMD-800C
- Zoro # G203968517
product price:Â
$
235.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TMD-800C
- Zoro #
- G203968517
- UPC #
- 832830003100
- Country of Origin
- China
Description
Tow Tuff - The leading manufacturer of high-quality authentic products for the garden. We offer a wide variety of products Aluminium Cargo Carrier, Aluminium Folding Ramp, and Adjustable Trailer Dolly. Our products are designed to ensure that you get the maximum towing power. Our exclusive design is ideal for moving trailers easily. We make your work easy by providing products which are easy to maintain and handle.
Features- Ideal for moving trailers
- Hammer tone powder coat finish
- Adjustable ball height from 15-3/8" to 24-3/8"
- Works with 2" coupler or larger
- 40" handle for additional leverage
- Wheels are 2-12" flat free tires and 1-8" swivel caster
- Dimension: 6" H x 15" W x 42" L
- Weight: 46 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.