Shop All Pet Beds
Tow Tuff
Tow Tuff TTF-72TBE 36 in. Steel Truck Bed Extender
Mfr # TTF-72TBE
Zoro # G404039412
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Tow Tuff - The leading manufacturer of high-quality authentic products for the garden. We offer a wide variety of products Aluminium Cargo Carrier, Aluminium Folding Ramp, and Adjustable Trailer Dolly. Our products are designed to ensure that you get the maximum towing power. Our exclusive design is ideal for moving trailers easily. We make your work easy by providing products which are easy to maintain and handle.
Features- Made with a corrosion resistant powder coat
- Fits 2" receivers
- 15" to 22" height adjustment
- Size: 36"
- Dimension: 15" H x 48" W x 39" L
- Weight: 44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Garden Hose, 5/8" ID x 50 ft., Black, Safety Factor: 3:1 (20582671)
- MIDWEST CONTROL Hose Multi Splitter, Brass Garden, 3/4"GHT (GHC4)
- SENIX Cordless Blower, 350 CFM, 80 MPH, 20V (BLAX2-M-0)
- INTEX Swim Center Family Pool 103", 56483EP (56483EP)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 24.5”x18.5”x7” for Dogs and Small Pets | Indoor/Outdoor (665155LJT)
- PET ADOBE Pet Adobe Orthopedic Memory Foam Pet Bed - XL (890293VXM)
- PET ADOBE Pet House Ottoman Collapsible Multipurpose Bed Cube and Footrest Faux Leather forCat or Small Dog (172909DNX)
- PET ADOBE Waterproof Memory Foam Pet Bed for Indoor/Outdoor Water Resistant and Washable Cover 44” x 35” Gray (658560DKS)
- NEW AGE PET Pet Kitty Klimber, Replacement Sisle Pad (CHKK600)
- THE REFINED FELINE The Refined Feline LOT-BRAN-WH Lotus Branch Cat Shelf; White (LOT-BRAN-WH)
- K&H PET PRODUCTS Self-warming Pet Pad Oatmeal/Chocolate 21" x 17" x 1" (7991)
- Tow Tuff Pet Beds