Shop TOWA
See all product information
Create Account
Seamless Knit A4 Kevlar Glove with Latex Coated MicroFinish Grip on Palm & Fingers, 12PK
Mfr # 09-K1444/XXL
Zoro # G024201237
product price:Â
$
267.71
/pk 12, $22.31/ea
Free Shipping & Returns
Key Features
Color
Yellow
Glove Materials
Kevlar
Glove Size
2XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 09-K1444/XXL
- Zoro #
- G024201237
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- 2XL
Details
- Color
- Yellow
- Glove Materials
- Kevlar
Description
Seamless knit construction provides comfort without sacrificing dexterity, Kevlar fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity, Latex "MicroFinish" coated palm and fingertips provide a superior grip in dry, wet and oily conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, Launderable for extended life and to reduce replacement costs