Shop TOWER SEALANTS
See all product information
Create Account
ACCURA Silicone Caulk, Black, 7 to 14 days Curing, 40 to 140 deg F, 10.1 fl-oz Tube
- Mfr # TS-00116
- Zoro # G414657675
product price:Â
$
6.35
/ea
Sold in multiples of 12 for
$76.20
Key Features
Sealant Base
SiliconeÂ
Adhesive Grouping
Sealant
Working Time
45 min
Application
Aluminum Brick Concrete Laminates Masonry Metal Painted Surfaces Porcelain Wood
Container Size
10.1 fl-oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TS-00116
- Zoro #
- G414657675
- UPC #
- 843034001168
- Country of Origin
- United States
- Sealant Base
- SiliconeÂ
- Adhesive Grouping
- Sealant
- Working Time
- 45 min
- Color
- Black
- Application
- Aluminum Brick Concrete Laminates Masonry Metal Painted Surfaces Porcelain Wood
- Item
- Silicone Caulk
- Full Cure Time
- 7 to 14 days
- Container Type
- Tube
- Series
- ACCURA
Dimensions
- Container Size
- 10.1 fl-oz
Description
ACCURA is the Pro Painter's Choice. Air-free filling allows for smooth and easy application. Provides a long-lasting tough and flexible waterproof seal.
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Ethylene glycol (ingested),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.