This item is Discontinued.

Townsteel Surface Vert. Rod, Satin/SS, 48in, Fire Rim ED5600F-4896-630

Surface Vert. Rod, Satin/SS, 48in, Fire Rim (Discontinued)

  • Mfr # ED5600F-4896-630
  • Zoro # G9345332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED5600F-4896-630
Zoro #
G9345332
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Door Thickness
1 3/4 in
Door Width
48 in
Fits Stile Width
4 1/2 in
Door Height
70 in

Details

Series
ED5600
Exit Device Type
Exit Device
Door Handing
Handed Field Reversible
Finish
Satin Stainless Steel
Fire Rated
Yes
Item
Surface Vertical Rod
ADA Compliant
ADA Compliant
Grade
1
Lockdown Type
Deadlocking
Standards
ANSI/BHMA, BAA, UL

Description

Surface Vertical Rod, Exit Device, Deadlocking, Grade 1, Satin Stainless Steel Finish, Door Width 48 in, Series ED5600, Door Height 70 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Handed Field Reversible, ADA Compliant, Yes, Standards ANSI/BHMA, BAA, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.