Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 Inch Roulette Set with Accessories

  • Mfr # 432124IUB

  • Zoro # G201777470


product price: $33.35
/ea

Key Features

Height
16
Width
18
Length
4
Weight
3.55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432124IUB
Zoro #
G201777470
UPC #
194189632975
Country of Origin
China

Dimensions

Height
16
Width
18
Length
4

Details

Weight
3.55

Description

This 16 inch Deluxe Roulette Set is a great gift for the serious roulette player. This gives the player the feel of the Las Vegas Game. This set includes everything you need to play the popular casino game at your next gathering and the wheel size makes you feel like you are right there in the casino. Included are the double sided (roulette and blackjack) felt layout 30 inch by 18 inch, 120 chips, one roulette ball, a 16 inch roulette wheel, marker and a rake.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.