4-In-A-Row-Giant Classic Wooden Toy for Indoor and Outdoor Strategy and Skill Game for Kids/ Adults
- Mfr # 571008SRH
- Zoro # G501715387
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Width
8
Length
33
Weight
18.17
Height
29
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 571008SRH
- Zoro #
- G501715387
- UPC #
- 194189642264
- Country of Origin
- China
Dimensions
- Width
- 8
- Length
- 33
- Height
- 29
Details
- Weight
- 18.17
Description
Kids and adults alike will love the Giant Wooden 4-In-A-Row Game by Toy TimeThis oversized version of the classic game can be enjoyed indoors or outside and has everything you need for a tailgate party with friends, weekend BBQ, family reunion, or just a fun backyard game with the kids. It includes a sturdy pine wood game board in a beautiful light cherry finish and 42 playing discs in two colors for easy 2-player games. The board easily sets up in minutes and disassembles for easy storage and travel to the beach, park or to a friend's house. This fresh take on the old-fashioned game will provide hours of entertainment for the whole family!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.