Shop TOY TIME
See all product information
Create Account
4-Player Wooden Shut the Box Game Set
- Mfr # 621832LLX
- Zoro # G801704920
product price:Â
$
26.75
/ea
Key Features
Length
9
Weight
1.25
Height
1.5
Width
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 621832LLX
- Zoro #
- G801704920
- UPC #
- 194189666345
- Country of Origin
- China
Dimensions
- Length
- 9
- Height
- 1.5
- Width
- 9
Details
- Weight
- 1.25
Description
The 4-Player Shut the Box Game from Toy Time is a fun and engaging game of strategy that the whole family can enjoy! This set comes with a wooden tabletop game board with 10 numbered tiles on all 4 sides and 2 dice. This educational game is sure to make an excellent addition to your family game night!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.