Shop TOY TIME
See all product information
Create Account
Ride on Toy, 3 Wheel Motorcycle Trike, Battery Powered for Boys and Girls, 2-5 Year Old, Green FX
- Mfr # 974490FBW
- Zoro # G201715427
product price:Â
$
73.69
/ea
Key Features
Length
34.65
Weight
15.1
Width
15.35
Height
22.83
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 974490FBW
- Zoro #
- G201715427
- UPC #
- 194189640703
- Country of Origin
- China
Dimensions
- Length
- 34.65
- Width
- 15.35
- Height
- 22.83
Details
- Weight
- 15.1
Description
3 Wheel Motorcycle Trike by Toy Time is a safe, easy to operate, battery powered ride on toy that can be used on any hard, flat surface. Our cars are made from the most durable plastics allowing for an always smooth and enjoyable ride. 3 Wheel Motorcycle by Toy Time is a terrific way to keep kids active and will surely become your child's preferred method of transportation!
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.