Giant Wooden Dominoes Set
- Mfr # 149691RDO
- Zoro # G601704847
product price:Â
$
25.49
/ea
Key Features
Length
5.4
Weight
4.1
Height
19.25
Width
2.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 149691RDO
- Zoro #
- G601704847
- UPC #
- 194189643711
- Country of Origin
- China
- Weight
- 4.1
Dimensions
- Length
- 5.4
- Height
- 19.25
- Width
- 2.6
Description
The Toy TimeGiant Wooden Dominoes Set takes a classic game to the next level. Set includes 28 tiles measuring 5.38-in x 2.63-in x 0.63-in, offering many variations for game play such as blocking, scoring and draw. Each piece is beautifully hand-crafted out of pine wood, with brightly colored pips on each end. The convenient mesh storage bag makes it easy to bring the fun indoors or outdoors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.