Shop TOY TIME
See all product information
Create Account
Tournament Size Dartboard, 18-Inch Diameter Self-Healing Bristle Fiber with Wire Divider
- Mfr # 968447OEH
- Zoro # G801704951
product price:Â
$
34.99
/ea
Key Features
Length
1.75
Height
18
Width
18
Weight
10.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 968447OEH
- Zoro #
- G801704951
- UPC #
- 194189538321
- Country of Origin
- China
- Weight
- 10.1
Dimensions
- Length
- 1.75
- Height
- 18
- Width
- 18
Description
This Tournament Size Dartboard from Toy Time has a staple free frame and a thin wire spider - reducing dart deflection, similar to the ones used in professional games. The 18-inch diameter dartboard is made of self-healing bristle that is durable and is ideal for using steel tipped darts while playing cricket, Around the Clock, 500 and more. This dartboard fits into most cabinets and comes with mounting hardware to hang on the wall in your garage, game room, pub room, or in your office for hours of entertainment.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.