Shop TOY TIME
See all product information
Create Account
Kids Walkie Talkie Set - 2-Pack, Yellow
- Mfr # 576552YYK
- Zoro # G301704871
product price:Â
$
12.79
/ea
Key Features
Weight
0.35
Height
8
Length
1.25
Width
2.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 576552YYK
- Zoro #
- G301704871
- UPC #
- 194189603005
- Country of Origin
- China
Dimensions
- Height
- 8
- Length
- 1.25
- Width
- 2.5
Details
- Weight
- 0.35
Description
Your kids are sure to enjoy hours of fun with the Toy Time Walkie Talkie Set! With 2 battery operated walkie talkies that work up to 130 feet apart, this fun set is perfect for use indoors or outside. This fun set makes an excellent gift for birthdays, holidays, or any occasion! Recommended for Children 3 and up.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.