Lawn Bowling Game/Skittle Ball for Indoor / Outdoor with Pins, Balls, Bag for Kids, Adults (8 Inch)
- Mfr # 845936LWT
- Zoro # G901715307
product price:Â
$
30.99
/ea
Key Features
Height
8
Length
1.5
Width
1.5
Weight
3.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 845936LWT
- Zoro #
- G901715307
- UPC #
- 194189642691
- Country of Origin
- China
Dimensions
- Height
- 8
- Length
- 1.5
- Width
- 1.5
Details
- Weight
- 3.26
Description
Bowl a perfect strike with your friends and bring this Lawn Bowling Indoor/Outdoor Game by Toy Time to the next BBQ, the beach, or your next party! This set is fantastic for both bowling and skittle ball, and is crafted of sturdy New Zealand Pine Wood for hours of fun! With a convenient mesh bag to travel wherever the party is, anyplace can be the perfect spot for an exciting game of bowling!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.