Shop TOY TIME
See all product information
Create Account
Octagonal Chess and Checkers Set
- Mfr # 558744HET
- Zoro # G001704850
product price:Â
$
56.79
/ea
Key Features
Height
2
Weight
4.3
Length
13.5
Width
13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 558744HET
- Zoro #
- G001704850
- UPC #
- 194189633002
- Country of Origin
- United States
Dimensions
- Height
- 2
- Length
- 13.5
- Width
- 13
Details
- Weight
- 4.3
Description
Chess is a game that will challenge, excite and captivate you. The game of chess involves deep levels of strategy and tactics. In the game of chess each player commands an army of 16 chessmen and has the ultimate goal of beating the opposing army.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.