Outdoor Cornhole Lawn Game Set, Family Friendly, Fun for Kids and Perfect for Your Next Tailgate

  • Mfr # 146357UTJ

  • Zoro # G001715153


product price:Ā  $128.99
/ea
Free Shipping & Returns

Key Features

Height
9.5
Width
24
Length
48
Weight
44.32
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
146357UTJ
Zoro #
G001715153
UPC #
194189641281
Country of Origin
China

Dimensions

Height
9.5
Width
24
Length
48

Details

Item
Bean Bag Toss
Weight
44.32

Description

The fun and family friendly outdoor Cornhole Game Set by Toy Timeincludes two durable wooden regulation sized boards with collapsing legs and eight beanbags. This bag toss game is easy to play for kids of all ages, and is perfect for your next cook out, picnic or tailgate.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.