
Solid Wood 2 Fold Poker/Blackjack Tabletop - Single sided
Mfr # 973624ELG
Zoro # G501777552
product price:Â $68.15
/eaKey Features
Height
25
Width
2
Length
49
Weight
20.15
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
973624ELG
Zoro #
G501777552
UPC #
194189632876
Country of Origin
China
Dimensions
Height
25
Width
2
Length
49
Details
Weight
20.15
Description
This octagon shaped folding Blackjack table is perfect just about any table. It is great for easy storage and carrying as it comes with a 2 strap black vinyl zipper case. The table features built in cup holders and chip racks for each of the 8 players that It'seats. This table is ideal for a home or away Blackjack game.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.