Shop TOY TIME
See all product information
Create Account
Tabletop Pool Set - Mini Billiard Set with Cues, Balls, Chalk and Rack
- Mfr # 131840VBY
- Zoro # G001700715
product price:Â
$
30.95
/ea
Key Features
Width
20.25
Length
12.25
Weight
6.39
Height
3.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 131840VBY
- Zoro #
- G001700715
- UPC #
- 194189522375
- Country of Origin
- China
Dimensions
- Width
- 20.25
- Length
- 12.25
- Height
- 3.5
Details
- Weight
- 6.39
Description
The Tabletop Pool Set from Toy Time lets you practice running the table from the comfort of your home, game room, apartment, or dorm. This mini billiard table features a wood construction with a green felt top, a triangle rack, two 18.75-inch sticks, sixteen 1-inch diameter pool balls, chalk, and a table brush. This portable pool table can be played just about anywhere, and its compact size makes it easy to take with you to a friend's house for hours of fun!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.