(ER7212PC) Routers & Gateways

  • Mfr # ER7212PC

  • Zoro # G412433233


product price:  $281.99
/ea
Free Shipping & Returns

Key Features

Networking Standards
IEEE 802.3u, IEEE 802.3ab, IEEE 802.3, IEEE 802.3z, IEEE 802.3x, IEEE 802.1Q
Depth
5.2 in
Network Technology
1000Base-X, 10/100/1000Base-TX
Power Source
Power Adapter
Number of WAN Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ER7212PC
Zoro #
G412433233
UPC #
840030708718
Country of Origin
Viet Nam

Dimensions

Depth
5.2 in
Height
1.4 in
Width
8.9 in

Details

Item
Router
Networking Standards
IEEE 802.3u, IEEE 802.3ab, IEEE 802.3, IEEE 802.3z, IEEE 802.3x, IEEE 802.1Q
Network Technology
1000Base-X, 10/100/1000Base-TX
Power Source
Power Adapter
Number of WAN Ports
2
Total Number of Expansion Slots
2
PoE (RJ-45) Port
Yes
Total Number of Ports
10
Ethernet Technology
Gigabit Ethernet
Mounting
Wall Mountable, Desktop

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.