Shop TP-LINK
See all product information
Create Account
TP-Link Omada 10-Port Gigabit
- Mfr # DS110GMP
- Zoro # G323515189
product price:
$
122.99
/ea
Free Shipping & Returns
Key Features
Depth
4.9 in
Height
1 in
Input Voltage
230 V AC
Width
8.2 in
Speed
128 Mbps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DS110GMP
- Zoro #
- G323515189
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Ethernet Switch
- Input Voltage
- 230 V AC
- Speed
- 128 Mbps
Dimensions
- Depth
- 4.9 in
- Height
- 1 in
- Width
- 8.2 in
Description
TP-Link Omada 10-Port Gigabit Desktop Switch with 8-Port PoE+ PORT: 8× Gigabit PoE+ Ports, 2x Gigabit Non-PoE Ports, 1× Combo Gigabit SFP Slot SPEC: 802.3at/af, 123 W PoE Power, Desktop Steel Case FEATURE: Extend Mode for 250m PoE Transmitting, Priority Mode for Port1-2, Isolation Mode, PoE Auto Recovery, Plug and Play
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.