Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Unit Heater, 3 Phase, 208V, 25,000W

  • Mfr # F3F5125CA1L

  • Zoro # G505556153


original price: $4,593.99
9% off
new price: $4,175.99
/ea
Free Shipping & Returns

Key Features

Wattage Output
25,000W
Voltage
208V
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3F5125CA1L
Zoro #
G505556153
UPC #
686334645881
Country of Origin
United States

Details

Wattage Output
25,000W
Voltage
208V
Phase
3
Item
Electric Unit Heater

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.