Zoro Homepage

Fan Head, 24 in Blade Dia, 120V, Oscillating

  • Mfr # ACH 24

  • Zoro # G7637003


product price: $382.08
/ea
Free Shipping & Returns

Key Features

Blade Diameter
24 in
Oscillation
Oscillating
Voltage
120V
Motor HP
1/4
Application
Accessory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACH 24
Zoro #
G7637003
UPC #
686334796163
Country of Origin
United States

Dimensions

Blade Diameter
24 in

Details

Oscillation
Oscillating
Voltage
120V
Motor HP
1/4
Item
Fan Head
Application
Accessory
Motor hp
1/4 hp

Description

Fan Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.