Shop All Electric Utility Heaters
Tpi Industrial
TPI Fostoria Infrared Heater FSS-4348-3 Electric Overhead 4.30 kW 480V
Mfr # FSS43483
Zoro # G202674051
Free Shipping & Returns
$1,991.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tpi Industrial
- MFR # FSS43483
- Zoro # G202674051
- UPC # 686334488297
- Country of Origin China
- Category Electric Utility Heaters
Description
TPI FOSTORIA INFRARED HEATER FSS-4348-3 ELECTRIC OVERHEAD 4.30 KW 480V HEAVY-DUTY FLAT PANEL EMITTER ELECTRIC OVERHEAD INFRARED HEATERS PROVIDE SAFE, EFFICIENT ELECTRIC INFRARED HEAT FOR TOTAL AREA HEATING OR SPOT HEATING APPLICATIONS FOR WAREHOUSES, STEEL MILLS, MACHINE SHOPS AND MANY OTHER INDUSTRIAL APPLICATIONS. INFRARED HEATERS DELIVER RADIANT HEAT USING 60 DEGREE SYMMETRIC HEAT PATTERN THAT UTILIZES BRIGHT ALUMINUM REFLECTORS. ELECTRICAL INFRARED HEATERS FEATURE AN ALUMINUM EXTRUSION AND SUPPORT CLIP FOR HIGH VIBRATION AREAS AND RUGGED ENVIRONMENTS. RUGGED STEEL STRUCTURE SURROUNDS EMITTER ELEMENT, GREAT FOR HIGH VIBRATION AREAS. GOLD ANODIZED ALUMINUM HOUSING PROVIDES LONG-TERM REFLECTIVITY AND CORROSION RESISTANCE. CEILING HEATERS INCLUDE L BRACKETS FOR CHAIN SUSPENSION OR RIGID MOUNTING. DESIGNED FOR DIRECT WIRE, SINGLE OR THREE PHASE WIRING CONFIGURATIONS, CAN BE WIRED ON EITHER SIDE. ETL LISTED FOR SUSPENDED HIGH-BAY INDOOR APPLICATIONS. FEATURES:
- HEATING ELEMENTS INCLUDED (SINGLE FLAT PANEL EMITTER) MEDIUM WAVE EMITTER, OPERATES AT 78.5% RADIANT EFFICIENCY ETL LISTED FOR SUSPENDED INDOOR APPLICATIONS 60° SYMMETRICAL HEAT PATTERN GOLD ANODIZED ALUMINUM HOUSING L-BRACKETS INCLUDED FOR CHAIN SUSPENSION OR RIGID MOUNTING ELECTRICAL ENCLOSURE INCLUDED FOR DIRECT WIRE INSTALLATION SINGLE OR THREE-PHASE WIRING CONFIGURATIONS WIRE GUARDS PROVIDED ON ALL MODELS 25,000 HOUR ELEMENT LIFE EXPECTANCY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Combination Gas Valve 120VAC (700-470)
- DANFOSS Operator, with Remote Sensor and Dial (013G-8564)
- DAYTON Switch, Pull Chain (01723)
- CPS Black Max Series Dual Manifold G (MAID8QDL)
- TPI INDUSTRIAL TPI Fostoria Infrared Heater FSS-9548-3 Electric Overhead 9.50 kW 480V (FSS95483)
- TPI INDUSTRIAL TPI Fostoria Infrared Heater FSP-9548-3 Portable Electric 9.50kW 480V (FSP95483)
- DAYTON 5/3.3/3.7/2.5kW Electric Utility Heater, 1-Phase, 240/208V (4E169)
- KING ELECTRIC Pump House Heater 240/120V 1000/250W Stainless Steel (U24100-SS)
- PERFECT AIRE Electric Ceramic Utility Heater (1PHCU9)
- DAYTON 2.5/1.95kW Electric Utility Heater, 1-Phase, 240/208V (2HDA1)
- BROAN Wall Cap Black (639)
- Tpi Industrial Heaters & Furnaces