Shop TPI
Create Account
Infrared Spot Heater For Indoor/Outdoor Use, 3000W, 240V, 5-3/8"W x 6-1/2"H, Silver
- Mfr # OCH57240VSSE
- Zoro # G802674154
product price:
$
714.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OCH57240VSSE
- Zoro #
- G802674154
- UPC #
- 686334480567
- Country of Origin
- China
Description
FROSTED QUARTZ TUBE HEATING ELEMENT (INCLUDED) LISTED FOR SUSPENDED, TOTALLY EXPOSED (OUTDOOR) AND INDOOR SPOT HEATING APPLICATIONS FINISH: CORROSION RESISTANT STAINLESS STEEL 24 GAUGE HOUSING 60° SYMMETRIC HEAT PATTERN GOLD ANODIZED ALUMINUM REFLECTOR AND END CAPS STAINLESS STEEL MODELS INCLUDE AN ELECTRICAL ENCLOSURE ASSEMBLED TO THE END OF THE HEATER HOUSING AND (2) 6" LONG LEAD WIRES FOR DIRECT FIELD CONNECTION. TWO 2' FT. LONG MOUNTING CHAINS AND FOUR S-HOOKS INCLUDED THE OCH-SERIES CAN BE SURFACED MOUNTED USING THE SUPPLIED MOUNTING BRACKETS WHICH ALLOW UP TO A 45° HORIZONTAL TILT ADJUSTMENT.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.