Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 8 in L, Black, Nylon 6/6, 50 lb Strength

  • Mfr # TR88302

  • Zoro # G200017485


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Cable Tie Style
UV Resistant
Nominal Length
8 in
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR88302
Zoro #
G200017485
UPC #
886352883023
Country of Origin
China

Dimensions

Nominal Length
8 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb

Description

Made with UV resistant industrial strength 6/6 Nylon. 100 8 inch pieces. 50 lbs tensile strength. Working temperature: 40-85 degrees C or 40-185 degrees F. Strong cable ties usable in many applications. This 100 piece set of industrial strength 6/6 nylon cable ties can help organize your cables and other miscellaneous items that need to be tied together. With a length of 8 inches and tensile strength of 50 lbs, they're usable in several applications and won't loosen up. The ideal working temperature is between 40-85 degrees Celsius or 40-185 degrees Fahrenheit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.