Shop All Cable Ties
Tr Industrial
MultiPurpose UV Cable Ties, 14, Natural, 100PK
Mfr # TR88304N
Zoro # G607712983
product price: $12.79
/pk 100, $0.13/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14.25
- Width - Cable Tie 0.24
- Material Nylon
- Gear Tie Length 14"
Product Information
- Brand Tr Industrial
- MFR # TR88304N
- Zoro # G607712983
- UPC # 886352883146
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 14.25 |
Width - Cable Tie | 0.24 |
Gear Tie Length | 14" |
Details
Description
This 100 piece set of industrial strength 66 nylon cable ties can help organize your cables and other miscellaneous items that need to be tied together With a length of 14 in and tensile strength of 40 lbs, they're perfect for your more compact needs and hold their own without loosening up The ideal working temperature is between 4085 degrees Celsius or 40185 degrees Fahrenheit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070TF100D3)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Black, 0.0320 Diameter, PTFE, 600 Volts (20PTFESTRBLA25)
- WIRE NUT Wirenut 73B Black, PK1000 (30-153)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 1-1/2 hp @ 125 to 250V AC (GSW-10)
- TR INDUSTRIAL 25.6 in Ultra Heavy-Duty Multi-Purpose UV Cable Ties, 25-pk (TR88506)
- TR INDUSTRIAL 11.1 in Contractor Series Type 21S UV Cable Ties, 100-pk (TR88403)
- TR INDUSTRIAL MultiPurpose UV Cable Ties, 8, Natural, 100PK (TR88302N)
- TR INDUSTRIAL 4 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88301)
- TR INDUSTRIAL 14.6 in Contractor Series Type 21S UV Cable Ties, 100-pk (TR88404)
- TR INDUSTRIAL 24 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88306-2PK)
- POWER FIRST 7.87" L Releasable Cable Tie NAT PK 100 (36J196)
- Tr Industrial Cable Ties