AXL-15 LED Flood/Area Light, 15W, Knuckle Mount, 120-277V, IP65, Bronze
- Mfr # AXL-15-4K-K
- Zoro # G623654052
product price:Â
$
68.15
/ea
Key Features
Finish
Dark bronze powder coat
Material
Die-cast aluminum housing, polycarbonate lens
Height
4-1/4 in
Includes
Aluminum die-cast knuckle mount with 1/2 in NPS stem and locking nut
Length
4-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXL-15-4K-K
- Zoro #
- G623654052
- UPC #
- 846750066695
- Country of Origin
- China
- Finish
- Dark bronze powder coat
- Material
- Die-cast aluminum housing, polycarbonate lens
- Includes
- Aluminum die-cast knuckle mount with 1/2 in NPS stem and locking nut
- Application
- Outdoor flood/area lighting
- Voltage
- 120V AC to 277V AC
- Item
- Multi-Purpose LED Flood/Area Luminaire
- For Use With
- Parking areas, pathways, building facades, loading docks, and general site lighting applications
- Color
- Bronze
Dimensions
- Height
- 4-1/4 in
- Length
- 4-5/8 in
- Width
- 4 1/2 in
Description
The Trace-Lite AXL-15 Series is a 15W multi-purpose LED flood and area luminaire designed for outdoor site lighting applications including parking areas, pathways, building facades, loading docks, and general flood lighting. This knuckle mount version includes an aluminum die-cast knuckle mount with a 1/2" NPS stem and locking nut for installation on a junction box. The fixture features a die-cast aluminum housing with a durable dark bronze powder coat finish and a sealed wireway enclosure with a water-tight silicone rubber gasket. A UV-stabilized polycarbonate lens delivers wide symmetrical NEMA 7H x 7V light distribution. The AXL-15 is available in 4000K or 5000K color temperatures and provides 1,615 to 1,663 lumens depending on CCT, with efficacy up to 115 LPW. It is designed as an energy-efficient replacement for 50W HID lighting. The fixture operates on universal 120-277VAC, 50/60Hz input with power factor greater than 0.90 and total harmonic distortion below 20%. The AXL-15 is UL Listed for wet locations, IP65 rated, compliant with EN61000-4-5 surge immunity, and rated for operating temperatures from -30 DegC to 40 DegC. Long-life LEDs provide 69,000 hours of operation at L70.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.