FXL Series 150W LED Flood Light, CCT/Power Selectable, 120-277V, Bronze
- Mfr # FXL-150-VS-CP-BR
- Zoro # G023654072
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Color
Bronze
Depth
7 in
Voltage
120V AC to 277V AC
Width
11.2 in
Includes
Trunnion mount, slipfitter mount, 6 ft three-conductor whip, 6 ft two-conductor whip for 0-10V dimming
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FXL-150-VS-CP-BR
- Zoro #
- G023654072
- UPC #
- 190622109790
- Country of Origin
- Viet Nam
- Item
- Universal Switchable Floodlight
- Color
- Bronze
- Voltage
- 120V AC to 277V AC
- Includes
- Trunnion mount, slipfitter mount, 6 ft three-conductor whip, 6 ft two-conductor whip for 0-10V dimming
- Finish
- Bronze powder coat
- Material
- Die-cast aluminum housing, tempered glass lens
- For Use With
- Landscaping, walkways, long docks, signage, and outdoor spaces requiring flood lighting
- Application
- Flood lighting
Dimensions
- Depth
- 7 in
- Width
- 11.2 in
- Height
- 7.3 in
Description
The Trace-Lite FXL Series 150W LED Flood Light is a high-performance, energy-efficient outdoor lighting solution designed for a wide range of commercial and industrial applications. Engineered with field-selectable wattage and color temperature, the FXL Series provides maximum flexibility for lighting designers, contractors, and facility managers. The 150W model features adjustable power settings ranging from 80W to 150W and delivers lumen outputs up to approximately 10,500 lumens. Field-selectable color temperature options of 3000K, 4000K, and 5000K allow the fixture to adapt to various lighting environments and application requirements. Designed for precision lighting control, the fixture includes field-switchable beam distributions of 55 Deg, 75 Deg, and 90 Deg, enabling optimized illumination for pathways, building facades, signage, loading docks, and large outdoor areas. Constructed with a rugged die-cast aluminum housing and bronze powder-coated finish, the FXL Series is built for durability in demanding outdoor conditions. A clear tempered glass lens and integrated heat sink ensure long-term performance and thermal efficiency. Installation is simplified with included trunnion and slipfitter mounts, allowing flexible mounting options for a variety of applications. A built-in photocontrol on the 150W model enables automatic dusk-to-dawn operation, improving energy efficiency and reducing maintenance. The fixture operates on 120-277VAC input and includes 0-10V dimming capability for integration with lighting control systems. With efficacies up to 163 lumens per watt and L70 lifetimes exceeding 100,000 hours, the FXL Series minimizes energy usage and maintenance costs over time. Rated IP65 for wet locations and DLC Premium qualified, the FXL Series supports energy rebate programs and is suitable for harsh outdoor environments. Ideal for commercial properties, warehouses, parking areas, building exteriors, and security lighting, the Trace-Lite FXL Series 150W LED Flood Light provides a durable and flexible solution for high-output outdoor illumination.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.