FXL Series 80W LED Flood Light, CCT/Power Selectable, 120-277V, Bronze
- Mfr # FXL-80-VS-CP-BR
- Zoro # G023654034
product price:Â
$
98.79
/ea
Key Features
Height
7.4 in
Depth
4.1 in
Color
Bronze
Voltage
120V AC to 277V AC
Includes
Knuckle mount, yoke mount, integral on/off photocontrol, 6 ft three-conductor whip, 6 ft two-conductor whip for 0-10V dimming
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FXL-80-VS-CP-BR
- Zoro #
- G023654034
- UPC #
- 190622109745
- Country of Origin
- Viet Nam
- Color
- Bronze
- Voltage
- 120V AC to 277V AC
- Includes
- Knuckle mount, yoke mount, integral on/off photocontrol, 6 ft three-conductor whip, 6 ft two-conductor whip for 0-10V dimming
- Application
- Flood lighting
- Material
- Die-cast aluminum housing, tempered glass lens
- For Use With
- Landscaping, walkways, long docks, signage, and outdoor spaces requiring flood lighting
- Item
- Universal Switchable Floodlight
- Finish
- Bronze powder coat
Dimensions
- Height
- 7.4 in
- Depth
- 4.1 in
- Width
- 10 in
Description
The Trace-Lite FXL Series 80W LED Flood Light is a compact, high-efficiency outdoor lighting solution designed for commercial, industrial, and architectural applications. Part of Barron Lighting Group’s universal switchable floodlight family, the FXL Series provides flexible performance with field-selectable wattage and color temperature to adapt to a wide range of lighting requirements. The 80W configuration includes selectable power settings ranging from approximately 50W to 80W, delivering lumen outputs up to approximately 12,800 lumens depending on beam angle and configuration. High-efficacy LEDs achieve up to 160 lumens per watt, providing strong illumination while minimizing energy consumption. The fixture features field-selectable color temperatures of 3000K, 4000K, and 5000K, allowing customization for different outdoor environments. In addition, selectable beam distributions of 55 Deg, 75 Deg, and 90 Deg provide flexibility for targeted or wide-area illumination, making the fixture suitable for building facades, signage, pathways, and general security lighting. Constructed with a rugged die-cast aluminum housing and a corrosion-resistant bronze powder-coated finish, the FXL Series is designed for long-term durability in outdoor conditions. A tempered glass lens and integrated thermal management system ensure consistent performance and extended product life. Installation is simple and versatile with included knuckle and yoke mounting options, allowing for wall, ground, or pole mounting configurations. The fixture operates on 120-277VAC input and supports 0-10V dimming for integration with lighting control systems. Rated for wet locations and designed with long LED lifetimes exceeding 100,000 hours, the FXL Series reduces maintenance costs while delivering dependable, high-output illumination. Ideal for commercial buildings, parking areas, loading docks, and security lighting applications, the Trace-Lite FXL Series 80W LED Flood Light provides a durable and flexible solution for outdoor lighting needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.