AXL-30 LED Flood/Area Light, 30W, Yoke Mount, 120-277V, IP65, Bronze
- Mfr # AXL-30-4K-Y
- Zoro # G823654258
product price:Â
$
13.35
/ea
Key Features
Includes
Yoke mount
Height
6-5/8 in
Color
Bronze
For Use With
Parking areas, pathways, building facades, loading docks, and general site lighting applications
Length
6-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXL-30-4K-Y
- Zoro #
- G823654258
- UPC #
- 846750066565
- Country of Origin
- China
Dimensions
- Height
- 6-5/8 in
- Length
- 6-3/4 in
- Width
- 7-1/2 in
Details
- Includes
- Yoke mount
- Color
- Bronze
- For Use With
- Parking areas, pathways, building facades, loading docks, and general site lighting applications
- Voltage
- 120V AC to 277V AC
- Application
- Outdoor flood/area lighting
- Housing Finish
- Dark bronze powder coat
- Item
- Multi-Purpose LED Flood/Area Luminaire
- Fixture Housing Material
- Die-Cast Aluminum Housing, Polycarbonate Lens
Description
The Trace-Lite AXL-30 Series is a 30W multi-purpose LED flood and area luminaire designed for outdoor site lighting applications including parking areas, pathways, building facades, loading docks, and general flood lighting. This yoke mount version provides secure attachment to flat surfaces, making it a versatile option for new construction or retrofit applications. The fixture features a die-cast aluminum housing with a durable dark bronze powder coat finish and a sealed wireway enclosure with a water-tight silicone rubber gasket. A UV-stabilized polycarbonate lens delivers wide symmetrical NEMA 7H x 7V light distribution. The AXL-30 is available in 3000K, 4000K, or 5000K color temperatures and produces 3,453 to 3,718 lumens depending on CCT, with efficacy up to 126 LPW. It is designed as an energy-efficient replacement for 100W to 150W HID lighting. The fixture operates on universal 120-277VAC, 50/60Hz input with power factor greater than 0.90 and total harmonic distortion below 20%. The AXL-30 is UL Listed for wet locations, IP65 rated, compliant with EN61000-4-5 surge immunity, and rated for operating temperatures from -30 DegC to 40 DegC. Long-life LEDs provide 69,000 hours of operation at L70.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.