RXAR Series LED Area Light, Shoebox, CCT/Power Selectable, 120-277V
- Mfr # RXAR-140-4-VS-CP-BR-A
- Zoro # G123654217
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Length
15.59 in
For Use With
4 in or 5 in square or round poles
Includes
Pole mount arm, 12 in whip
Height
2.52 in
Fixture Housing Material
Die-Cast Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RXAR-140-4-VS-CP-BR-A
- Zoro #
- G123654217
- UPC #
- 190622076719
- Country of Origin
- Cambodia
Dimensions
- Length
- 15.59 in
- Height
- 2.52 in
- Width
- 13.01 in
Details
- For Use With
- 4 in or 5 in square or round poles
- Item
- LED Area Light
- Includes
- Pole mount arm, 12 in whip
- Fixture Housing Material
- Die-Cast Aluminum
- Application
- Area lighting
- Housing Finish
- Bronze powder-coat
- Voltage
- 120V AC to 277V AC
- Color
- Bronze
Description
The Trace-Lite RXAR Series LED Area Light is a high-performance, energy-efficient lighting solution designed for outdoor commercial and industrial applications. Engineered with a rugged one-piece die-cast aluminum housing, the RXAR Series delivers long-term durability, excellent thermal management, and reliable performance in demanding environments. The fixture features field-selectable wattage and color temperature, allowing installers to adjust light output and color on-site to meet specific project requirements. Available configurations provide lumen packages ranging from approximately 6,200 to 60,000 lumens, with selectable color temperatures of 3000K, 4000K, and 5000K. High-efficiency LEDs deliver up to 172 lumens per watt, reducing energy consumption while maintaining strong, uniform illumination. The fixture supports multiple distribution types (Type II, III, IV, and V), enabling optimized lighting layouts for roadways, parking lots, walkways, and large open areas. Designed to minimize light pollution, the RXAR Series features zero uplight and is compatible with Dark Sky requirements when configured appropriately. This makes it suitable for environmentally sensitive applications and areas requiring controlled light distribution. Constructed with a durable powder-coated finish and stainless steel hardware, the fixture is built to withstand harsh outdoor conditions. It is cULus listed for wet locations, IP65 rated, and tested for vibration resistance, ensuring dependable operation in a wide range of environments. Installation is simple and flexible, with a standard straight arm included for mounting to square or round poles. Additional mounting options such as slipfitter, trunnion, and wall mount accessories are available to accommodate various installation requirements. The RXAR Series operates on universal 120-277VAC input, with optional 347-480VAC configurations available for larger applications. Standard 0-10V dimming capability allows integration with advanced lighting control systems, while optional photocontrols and sensors provide additional energy savings. With DLC Premium qualification and robust construction, the Trace-Lite RXAR Series LED Area Light is an ideal solution for parking lots, roadways, campuses, industrial sites, and commercial exteriors requiring powerful, efficient, and reliable lighting.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.