Shop TRACE-LITE
See all product information
Create Account
CBLQ Series LED Center Basket Troffer, 2x2 2x4, CCT/Power Selectable
- Mfr # CBLQ-24-CP
- Zoro # G023654133
product price:Â
$
91.95
/ea
Key Features
For Use With
2' x 4' grid ceilings
Includes
Earthquake clips
Voltage
120V AC to 277V AC
Housing Material
Precision die-formed steel housing, PMMA diffused lens
Width
23 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBLQ-24-CP
- Zoro #
- G023654133
- UPC #
- 190622018108
- Country of Origin
- Viet Nam
- For Use With
- 2' x 4' grid ceilings
- Includes
- Earthquake clips
- Voltage
- 120V AC to 277V AC
- Housing Material
- Precision die-formed steel housing, PMMA diffused lens
- Housing Color
- White
- Application
- General ambient lighting
- Housing Finish
- White
- Item
- Low-Profile LED Center Basket
Dimensions
- Width
- 23 3/4 in
- Length
- 47.8 in
- Height
- 2.12 in
Description
The Trace-Lite CBLQ Series LED Center Basket Troffer is a high-efficiency lighting solution designed to deliver uniform ambient illumination in commercial indoor environments. Featuring a slim, low-profile steel housing and a center basket design, the fixture provides a modern aesthetic while ensuring consistent light distribution for offices, schools, healthcare facilities, and retail spaces. The CBLQ Series offers field-selectable color temperature and wattage, allowing installers to adjust light output and color settings on-site. Available CCT options typically include 3500K, 4000K, and 5000K, while adjustable wattage configurations help reduce inventory and provide flexibility across multiple applications. Designed for performance, the fixture delivers high efficacy-up to approximately 140 lumens per watt-while maintaining low energy consumption. The diffused PMMA lens ensures soft, uniform illumination with wide distribution, eliminating hot spots and improving visual comfort in occupied spaces. Constructed with a precision die-formed steel housing and white finish, the CBLQ Series is built for durability and long service life. The recessed design fits standard T-bar grid ceilings, making it suitable for both new construction and retrofit installations. The fixture operates on 120-277VAC input and includes standard 0-10V dimming capability for integration with lighting control systems. Optional integral battery backup provides emergency illumination for up to 90 minutes, supporting life-safety requirements where needed. Additional features include a large driver junction box for simplified wiring, field-accessible switches for easy configuration, and DLC Premium qualification on select models for energy rebate eligibility. Engineered for efficiency, flexibility, and ease of installation, the Trace-Lite CBLQ Series LED Center Basket Troffer provides a dependable and cost-effective solution for general indoor lighting applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.