Shop TRACE-LITE
See all product information
Create Account
LASP Series 2x2 LED Center Basket Troffer, 32W, 4000K, 120-277V
- Mfr # LASP22-32-4K
- Zoro # G623654175
product price:Â
$
22.69
/ea
Key Features
Voltage
120V AC to 277V AC
Height
2.4 in
Housing Finish
White
Housing Color
White
Housing Material
Steel housing, diffused polycarbonate lens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LASP22-32-4K
- Zoro #
- G623654175
- UPC #
- 190622123833
- Country of Origin
- China
- Voltage
- 120V AC to 277V AC
- Housing Finish
- White
- Housing Color
- White
- Housing Material
- Steel housing, diffused polycarbonate lens
- For Use With
- Standard 2' x 2' grid ceilings
- Item
- Low-Profile Performance Center Basket
- Application
- General ambient lighting, troffer lighting
- Includes
- Standard earthquake clips, attached hanging brackets
Dimensions
- Height
- 2.4 in
- Length
- 23.8 in
- Width
- 23.8 in
Description
The Trace-Lite LASP Series Low-Profile Performance Center Basket is a high-efficacy 2' x 2' LED luminaire designed for general ambient lighting in indoor commercial spaces such as schools, offices, hospitals, stores, and retrofit applications. This 32W center basket fixture delivers 4,371 lumens at 4000K with up to 138 LPW efficacy to help maximize energy savings and utility rebates. The LASP features a steel housing with a white finish and a diffused polycarbonate lens that provides uniform illumination with no visible LED pixilation. Designed to fit standard 2' x 2' grid ceilings, the fixture includes earthquake clips for secure installation and supports recessed grid ceiling mounting or suspension mounting using attached hanging brackets. The LASP Series operates on 120-277VAC, 50/60Hz and includes a 1-10V dimming driver, power factor greater than 0.90, and total harmonic distortion below 20%. It is cUL Listed for damp locations, IC Rated for insulated ceilings, and DLC Premium Qualified. The fixture has an L70 rating of 100,000 hours, CRI of 80 or greater, an operating temperature range of -20 DegC to 40 DegC.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.