SCP-R Series LED Recessed Canopy Light, 20-67W, 120-277V, Dimmable
- Mfr # SCP-R-36-LG-VS-4K-WH
- Zoro # G823654227
product price:Â
$
583.99
/ea
Free Shipping & Returns
Key Features
Application
Parking garages, schools, office complexes, apartments, walkways, entryways and stairwells
For Use With
Ceilings or overhead canopies, covers up to 12 in holes
Width
16 in
Length
16 in
Finish
White powder coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCP-R-36-LG-VS-4K-WH
- Zoro #
- G823654227
- UPC #
- 190622123642
- Country of Origin
- China
- Application
- Parking garages, schools, office complexes, apartments, walkways, entryways and stairwells
- For Use With
- Ceilings or overhead canopies, covers up to 12 in holes
- Finish
- White powder coat
- Voltage
- 120V AC to 277V AC
- Item
- LED Recessed Canopy Light
- Color
- White
- Housing Material
- Die-formed aluminum
- Includes
- Safety cable, wireway cover
Dimensions
- Width
- 16 in
- Length
- 16 in
- Height
- 2.4 in
Description
The Trace-Lite SCP-R Series LED Recessed Canopy Light is a low-profile, high-performance lighting solution designed for commercial and architectural canopy applications. Engineered for recessed installation, the SCP-R Series provides a clean, integrated appearance while delivering powerful, uniform illumination for parking garages, walkways, and covered exterior spaces. The fixture features a compact 16-inch square design with a shallow profile extending approximately 1.2 inches below the ceiling plane, making it ideal for applications requiring minimal visual impact and a streamlined finish. Available in wattages ranging from 20W to 67W, the SCP-R Series delivers up to approximately 9,000 lumens, providing flexibility across a variety of mounting heights and lighting requirements. High-efficiency LEDs achieve up to 134 lumens per watt, helping reduce energy consumption while maintaining strong, consistent illumination. The fixture utilizes precision-engineered optical systems, including garage, performance, and low-glare distributions, allowing optimized light output for different applications. These optics provide even light distribution while minimizing glare and improving visibility in parking and canopy environments. Constructed with a durable die-formed aluminum housing and stainless steel hardware, the SCP-R Series is built for long-term performance in demanding environments. A UV-stabilized PMMA lens resists yellowing over time, ensuring consistent light quality throughout the fixture’s lifespan. The sealed light engine is IP65 rated and cETLus listed for wet locations, making the fixture suitable for covered outdoor applications exposed to moisture and environmental conditions. The SCP-R Series operates on universal 120-277VAC input and includes standard 0-10V dimming capability for compatibility with lighting control systems. With L70 lifetimes up to 190,000 hours, the fixture delivers long-lasting performance with minimal maintenance requirements. Ideal for parking garages, office buildings, schools, apartment complexes, and commercial facilities, the Trace-Lite SCP-R Series LED Recessed Canopy Light provides a durable, efficient, and architecturally clean lighting solution.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.