EQHB Series LED Linear High Bay, 12,000-41,500 Lumens, 120-277V, Dimmable
- Mfr # EQHB-300-D-VS-4K
- Zoro # G723654174
product price:Â
$
308.99
/ea
Free Shipping & Returns
Key Features
For Use With
Retail, industrial, commercial, manufacturing, warehousing, gymnasiums, and other large interior spaces
Width
24 in
Finish
White
Height
2.9 in
Fixture Housing Material
Die-formed steel housing, diffused polycarbonate lens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EQHB-300-D-VS-4K
- Zoro #
- G723654174
- UPC #
- 190622145897
- Country of Origin
- China
Dimensions
- Width
- 24 in
- Height
- 2.9 in
- Length
- 47.6 in
Details
- For Use With
- Retail, industrial, commercial, manufacturing, warehousing, gymnasiums, and other large interior spaces
- Finish
- White
- Fixture Housing Material
- Die-formed steel housing, diffused polycarbonate lens
- Fixture Voltage
- 120V AC to 277V AC
- Housing Color
- White
- Application
- Highbay lighting
- Item
- High-Performance LED Linear Highbay
- Includes
- Adjustable 5 ft cable mount kit
Description
The Trace-Lite EQHB Series LED Linear High Bay is a high-performance, energy-efficient lighting solution designed for large indoor commercial and industrial spaces. Engineered as part of Barron Lighting Group’s Equity Line, the EQHB Series provides dependable, contractor-friendly performance for applications such as warehouses, manufacturing facilities, gymnasiums, retail environments, and distribution centers. The fixture delivers powerful illumination with multiple lumen packages ranging from approximately 12,000 to over 41,500 lumens, making it suitable for mounting heights up to 50 feet. High-efficacy LEDs achieve up to 142 lumens per watt, reducing energy consumption while maintaining strong, uniform light output. Designed with a slim, low-profile form factor, the EQHB Series features a die-formed steel housing with a durable white finish and a diffused polycarbonate lens for even light distribution. The compact design improves thermal performance while allowing installation in space-constrained environments. The fixture operates on 120-277VAC with optional 347/480VAC configurations and includes standard 0-10V dimming for integration with lighting control systems. Additional features include built-in surge protection and optional occupancy sensors, Bluetooth controls, and daylight harvesting capabilities to maximize energy savings. Installation is simplified with included adjustable aircraft cable mounts, while optional stem or pendant mounting kits provide flexibility for different ceiling conditions. A centrally accessible driver compartment and multiple knockout locations allow for easy wiring and accessory integration. The EQHB Series is DLC Premium qualified and cULus listed for damp locations, making it eligible for energy rebates and suitable for demanding environments. With long LED lifetimes exceeding 100,000 hours, the fixture minimizes maintenance while delivering reliable, high-output performance. Ideal for industrial, commercial, and high-ceiling applications, the Trace-Lite EQHB Series LED Linear High Bay provides a cost-effective and efficient solution for modern overhead lighting needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.