150/200/240 Watt Adjustable LED UFO High Bay, 4000K/5000K, 100-277V, White Housing
- Mfr # LLS-X-HB9-240A-CC-W
- Zoro # G924996721
Key Features
Specifications
Details
- MFR #
- LLS-X-HB9-240A-CC-W
- Zoro #
- G924996721
- UPC #
- 840559906602
- Country of Origin
- China
- Item
- LED High Bay Lights
- Rated Life
- 50,000 (L70) hours
- Housing Color
- White
- Fixture Mounting Type
- Hook or Pendant
- Standards
- DLC Premium, UL Listed, ROHS
- Color Temperature
- 4,000 K or 5,000 K
- Fixture Lens Material
- Polycarbonate Lens
- Watts
- 150, 200, 240 W
- Fixture Voltage
- 100 V-277 V
- Lumens
- 22,500 | 30,000 | 36,000 lm
- Dimmable
- Yes
- Beam Angle
- 90°
- CRI
- 80+
- Housing Material
- Die-Cast Aluminum
- Lumens Per Watt
- 150
Dimensions
- Width
- 12 in
- Height
- 7.8 in
Description
This adjustable LED UFO high bay uses selectable 150W, 200W, or 240W operation with selectable 4000K or 5000K output. It operates on 100-277V, 50/60 Hz power and installs by hook mounting.
The die-cast aluminum housing measures 12 inches wide by 7.8 inches high. Fixture weight is 7.5 lb, with a 5-foot cord and 8-inch dimming cord.
Where This Product Fits BestThis high bay is specified for warehouse lighting and manufacturing facility lighting. Its UFO form factor supports overhead fixture layouts using hook-mounted installation points.
Verify mounting-point capacity, fixture spacing, and electrical branch-circuit requirements before installation.
Performance and Functional ConsiderationsLight output spans 22,500 to 36,000 lumens across the three wattage settings, rated at 150 lm/W. The listed metal halide replacement range is 400 to 1000 watts.
A 90-degree beam angle uses a polycarbonate lens and provides 80+ CRI. Included 0-10V dimming, 50,000-hour L70 life, 6 kV surge protection, and -40F to 122F operation support controlled indoor lighting installations.
Safety, CertificationsThe housing is rated IP65 and IK10. UL listed and DLC Premium.
Confirm project requirements before installation.
SKU Variant: White Housing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.