LPN Series LED Narrow Recessed Panel, 2 ft/4 ft, CCT/Power Selectable
- Mfr # LPN-44-40-CP
- Zoro # G423654207
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte white
Material
Cold rolled carbon steel enclosure
Fixture Housing Color
White
Height
2.7 in
Width
3.74 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LPN-44-40-CP
- Zoro #
- G423654207
- UPC #
- 190622039714
- Country of Origin
- China
Dimensions
- Height
- 2.7 in
- Width
- 3.74 in
- Length
- 47.8 in
Details
- Finish
- Matte white
- Material
- Cold rolled carbon steel enclosure
- Item
- LED Narrow Recessed Backlit Panel
- Fixture Housing Color
- White
- For Use With
- Standard grid ceilings
- Includes
- Earthquake clips
- Application
- Recessed indoor panel lighting
- Voltage
- 120V AC to 277V AC
Description
The Trace-Lite LPN Series LED Narrow Recessed Panel is an architectural lighting solution designed to deliver uniform illumination in a slim, modern form factor. Featuring a narrow 4-inch aperture, the LPN Series provides a distinctive alternative to traditional flat panels and troffers, making it ideal for applications requiring a more refined, linear aesthetic. Available in 2-foot and 4-foot lengths, the fixture offers lumen packages ranging from approximately 1,050 to 5,000 lumens to meet a wide range of project requirements. Field-selectable wattage and color temperature allow for on-site adjustment, with CCT options including 3000K, 3500K, and 4000K, helping reduce inventory while increasing application flexibility. The LPN Series features a backlit design with a high-transmission opal polycarbonate lens, delivering smooth, uniform illumination without visible hot spots. With efficacy up to 125 lumens per watt and L70 lifetimes exceeding 100,000 hours, the fixture provides energy savings and long-term reliability. Constructed with a cold-rolled carbon steel housing and aluminum frame with seamless corners, the fixture is built for durability while maintaining a clean, architectural appearance. The recessed design fits standard T-bar grid ceilings, with optional surface mount, flange mount, and suspension kits available for additional installation flexibility. Installation is simple and efficient, with the fixture designed to drop into grid ceilings and rest on T-bars. The integrated driver and junction box include multiple knockouts and accessible switches for quick wiring and configuration during installation. Operating on 120-277VAC input, the LPN Series includes 0-10V dimming capability for compatibility with lighting control systems. The fixture is cULus listed for damp locations and IC rated, making it suitable for a variety of commercial indoor environments. Ideal for offices, schools, healthcare facilities, and modern commercial interiors, the Trace-Lite LPN Series LED Narrow Recessed Panel provides an efficient and visually appealing solution for linear architectural lighting applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.