MQHB Series LED Linear High Bay, Mini, CCT/Power Selectable, 120-277V
- Mfr # MQHB-M-200-D-VS-CP
- Zoro # G923654196
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Width
10.2 in
Fixture Voltage
120V AC, 277V AC
For Use With
Retail, industrial, commercial, manufacturing, warehousing, gymnasium, and other large interior spaces
Height
1.8 in
Housing Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MQHB-M-200-D-VS-CP
- Zoro #
- G923654196
- UPC #
- 190622065171
- Country of Origin
- Viet Nam
Dimensions
- Width
- 10.2 in
- Height
- 1.8 in
- Length
- 22.8 in
Details
- Fixture Voltage
- 120V AC, 277V AC
- For Use With
- Retail, industrial, commercial, manufacturing, warehousing, gymnasium, and other large interior spaces
- Housing Color
- White
- Fixture Housing Material
- Die-formed steel housing, polycarbonate lens
- Application
- Highbay lighting
- Finish
- White
- Includes
- 10 ft adjustable cable mount kit
- Item
- Mini LED Linear Highbay
Description
The Trace-Lite MQHB Series LED Linear High Bay is a compact, high-efficiency lighting solution designed for commercial and industrial applications requiring powerful illumination in a low-profile form factor. Part of Barron Lighting Group’s Equity Line, the MQHB Series offers a cost-effective, contractor-friendly design with flexible performance options and easy installation. The fixture features a slim "mini" configuration, measuring as small as 10.2 inches wide and 16.5 inches long, making it ideal for installations where space is limited while still delivering high lumen output. Available lumen packages range from approximately 13,800 to 60,000 lumens, supporting mounting heights up to 50 feet. The MQHB Series offers field-selectable wattage and color temperature options, allowing installers to adjust performance on-site. Selectable configurations include multiple wattage levels and CCT options of 4000K and 5000K, helping reduce SKU count and simplify project planning. Designed for performance and versatility, the fixture includes a polycarbonate lens available in both standard wide (120 Deg) and optional aisle distribution (40 Deg x 110 Deg), allowing optimized light distribution for open areas or racking aisles. High-efficiency LEDs deliver up to approximately 150 lumens per watt with L70 lifetimes exceeding 100,000 hours. Constructed with a durable die-formed steel housing and white finish, the MQHB Series is built for long-term reliability in demanding environments. A built-in sensor receptacle allows for plug-and-play integration with LiteLogic occupancy sensors, enabling advanced lighting control and energy savings. Installation is simple and flexible, with included 10-foot adjustable aircraft cable mounts for suspension mounting. Additional mounting options include surface, stem, or pendant mounting to accommodate various ceiling configurations. The fixture operates on universal 120-277VAC input and includes standard 0-10V dimming capability. It is cULus listed for damp locations and DLC Premium qualified, supporting energy rebate programs and ensuring compliance with commercial lighting standards. Ideal for warehouses, manufacturing facilities, retail spaces, gymnasiums, and distribution centers, the Trace-Lite MQHB Series LED Linear High Bay provides a compact, efficient, and flexible solution for high-ceiling lighting applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.