Shop TRACE-LITE
See all product information
Create Account
RHL Series LED Linear High Bay, CCT/Power Selectable, 120-277V, Dimmable
- Mfr # RHL-175-VS-4K-WH
- Zoro # G523654220
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Includes
3/4 in hook, 6 ft whip, safety cable, 6 ft line cord
Housing Color
White
Application
Retail, industrial, commercial, manufacturing, warehousing, gymnasium, and other large interior spaces
Depth
5.8 in
Fixture Housing Material
Die-cast aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RHL-175-VS-4K-WH
- Zoro #
- G523654220
- UPC #
- 190622140342
- Country of Origin
- China
Dimensions
- Depth
- 5.8 in
- Width
- 15.4 in
- Height
- 8.4 in
Details
- Includes
- 3/4 in hook, 6 ft whip, safety cable, 6 ft line cord
- Housing Color
- White
- Application
- Retail, industrial, commercial, manufacturing, warehousing, gymnasium, and other large interior spaces
- Fixture Housing Material
- Die-cast aluminum
- Finish
- White powder coat
- Fixture Voltage
- 120V AC to 277V AC
- Item
- High-Performance LED Round Highbay
Description
The Trace-Lite RHL Series LED Linear High Bay is a high-performance, full-body lighting solution designed for commercial and industrial applications requiring powerful, uniform illumination. Engineered for durability and efficiency, the RHL Series delivers reliable lighting performance in warehouses, manufacturing facilities, gymnasiums, and large retail environments. Available in multiple fixture sizes and lumen packages, the RHL Series features field-selectable wattage configurations ranging from approximately 78W up to 400W, allowing installers to adjust light output to meet specific application requirements. Selectable color temperature options include 3500K, 4000K, and 5000K, providing flexibility across a wide range of environments. The fixture utilizes high-efficiency LEDs with 80+ CRI to deliver consistent, high-quality illumination. Multiple distribution options are available, including standard high bay distribution and optional aisle distribution, allowing optimized light placement for open areas or racking systems. Constructed with a durable steel housing and finished in a clean white coating, the RHL Series is built for long-term performance in demanding environments. The full-body design provides enhanced thermal management and structural integrity compared to compact high bay alternatives. The RHL Series operates on universal 120-277VAC input, with optional high-voltage configurations up to 480VAC. Standard 0-10V dimming capability allows seamless integration with lighting control systems. Additional features include optional auxiliary power for sensors and compatibility with occupancy control systems for increased energy savings. Installation is flexible, with multiple mounting options available to accommodate different ceiling types and layouts. The fixture is designed for easy suspension mounting and is suitable for both new construction and retrofit applications. Ideal for warehouses, distribution centers, manufacturing plants, and large commercial spaces, the Trace-Lite RHL Series LED Linear High Bay provides a powerful, efficient, and adaptable lighting solution for high-ceiling applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.