Shop TRACER

Carpenter's Pencil, 1 1/4 in H, 8 in L

  • Mfr # ATPK1-PRO
  • Zoro # G615670237

product price: 
$
38.15
/ea

Key Features

Color
Black
Material
Aluminium
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATPK1-PRO
Zoro #
G615670237
UPC #
5060668273715
Country of Origin
China
Color
Black
Style
Pro Tough Pencil
Material
Aluminium

Description

The TRACER Pro Tough Pencil is engineered to be the toughest pencil in your toolkit, delivering ultimate performance for trade professionals. Designed with a heavy-duty aluminium body, this pencil withstands the rigorous demands of the job site, making it a dependable marking tool across various materials, including wood, plastic, tile, metal, concrete, and brick. The built-in sharpener ensures you always have a precise point, while the anti-roll design keeps your pencil within easy reach, preventing unnecessary interruptions.This comprehensive kit includes a TRACER site holster with a convenient trouser or shirt clip, keeping your pencil securely by your side for instant access. The premium anti-snap lead dispenser stores four tough graphite leads and two high-visibility red leads, ensuring youre prepared for every marking task. The red leads are particularly useful for creating visible marks on darker surfaces. Precision round leads provide clean, accurate markings for professional results.


  • Heavy-Duty Aluminium Construction: Built to withstand demanding job site conditions, ensuring long-lasting durability and reliability for professional trade applications.
  • Built-In Pencil Sharpener: Always maintain a precise, sharp pencil point for clean, accurate marks without the hassle of searching for a separate sharpener.
  • Anti-Roll Pencil Design: Prevents the construction pencil from rolling away, keeping your tool within easy reach and minimizing job site interruptions.
  • Premium Anti-Snap Lead Dispenser: Safely stores 4 tough graphite leads and 2 red high-visibility leads for versatile and reliable marking on various surfaces.
  • High-Visibility Red Leads: Perfect for marking on dark surfaces, providing clear, highly visible red lead lines on a variety of wet or dry construction surfaces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.