Carpenter's Pencil, 1/4 in H, 3 1/8 in L
- Mfr # APPK1-PRO
- Zoro # G015670240
Key Features
Specifications
Details
- MFR #
- APPK1-PRO
- Zoro #
- G015670240
- UPC #
- 5060668273784
- Country of Origin
- China
- Color
- Black
- Style
- Pro Precision Pencil
- Material
- Aluminium
Description
The TRACER Precision Aluminum Carpenters Pencil combines durability and precision for demanding worksites. Its high-quality aluminum body withstands tough conditions, while the snap-resistant 1.3mm graphite lead ensures accurate marking every time. With an extended 110mm lead for long-lasting use and a convenient anti-roll design to keep it within reach, this pencil is built for efficiency. The set includes 24 replacement leads stored in a TRACER premium anti-snap dispenser for easy access and protection. Perfect for professionals, this pencil delivers reliability and accuracy for every project.
- High quality aluminium construction designed to withstand the demands of the worksite.
- Precision assured with a snap resistant 1.3mm Lead.
- Extended life with an extra long 110mm Lead
- Designed with an anti-roll feature preventing your marker drifting away from arms reach.
- 24x Graphite Lead Pack included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.