FixedGasDetector, H2S, Electrochemical

  • Mfr # TXP-T40-H2S-PPM-EC
  • Zoro # G912926334
product price: 
$
4,988.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA
Features
Status Indicating Color Display, Modbus TCP, Non-Intrusive One-Man Calibration
Power Source
Wire Leads
Includes
Allen Wrench, Magnetic Wand
Interchangeable Sensors
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TXP-T40-H2S-PPM-EC
Zoro #
G912926334
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
5.25 in
Manufacturer Warranty Length
2 yr
Overall Width
5.5 in
Overall Height
8 in
Fits Chest Size
Status Indicating Color Display, Modbus TCP, Non-Intrusive One-Man Calibration

Details

Item
Fixed Gas Detector
Standards
CSA
Features
Status Indicating Color Display, Modbus TCP, Non-Intrusive One-Man Calibration
Power Source
Wire Leads
Includes
Allen Wrench, Magnetic Wand
Interchangeable Sensors
Yes
Number of Gases Detected
13
Housing Color
Green, Silver, White
Accuracy
+/-1%
Input Channels
2
Status Indicator
LED
Number of Relays
4
Visual Alert Type
Digital Display
Output Current
4 to 20 mA
Operating Temperature - Minimum
-40 Degrees F
For Use With
Any 4-20mA Control, DVP-120 Control Panel, TXP-T40 Control Panel
Data Logger
Yes
Mount Type
Bracket, Flange
Alert Type
Digital Display
Number of Digits
6
Display Screen Type
TFT with Backlight
Operating Temperature - Maximum
140 Degrees F
Product Type
Fixed Gas Detector
Display Type
Digital
Measures Temperature
Temperature Measuring
Hazardous Location Specification
Class I, Div 1 and 2, Group A, B, C, D
NEMA Enclosure Rating
Not Rated
Compatible Systems and Services
Microsoft Windows
Keypad Type
Touch Keys
Gas Detected
Hydrogen Sulfide
Measurement Range
Hydrogen Sulfide (0 to 100 ppm)
Market
Industrial
Coverage Area
2,825 sq ft
Sensor Type
Electrochemical
For Environment
Food Processing, Sanitary Locations
IP Rating
IP65
Number of Sensors
2
Communication Protocol
Ethernet
Chemical Formula
H2S
Includes Temperature Set Point
Temperature Set Point Included
Series
TXP-T40
Operating Humidity - Maximum
85 %
Ties Into
Automatic Fan Controls, Building Automation Panels, Burglary Alarm Panels, Fire Alarm Panels, Gas Detection Control Panels
Response Time
1 sec
Output Type
Ethernet R-45
Sensor Life
2 yr
Operating Voltage
10 to 30V DC
Voltage
10 to 30V DC
Compatible Manufacturer Part Number
DVP-120, TXP-T40
Output Current - Maximum
20 mA
Output Current - Minimum
4 mA
Power Source - TS Only
Wire Leads
Power Source - old
Wire Leads
Compatible Product Type
Any 4-20mA Control, DVP-120 Control Panel, TXP-T40 Control Panel

Description

Fixed Gas Detector, For Use With Any 4-20mA Control, DVP-120 Control Panel, TXP-T40 Control Panel, Gas Detected Hydrogen Sulfide, Standards CSA, Includes Allen Wrench, Magnetic Wand, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 4, Sensor Type Electrochemical, Visual Alert Type Digital Display, Display Type Digital, Response Time 1 sec, Measures Temperature Temperature Measuring, Includes Temperature Set Point Temperature Set Point Included

Ratings & reviews