Aleta Pippin 'Energy Abounds 2' Canvas Art, 14x14
Mfr # ALI37646-C1414GG
Zoro # G601441766
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Aleta Pippin
- Subject Abstract
- Style Bold & Eclectic Modern
Product Information
- Brand Trademark Fine Art
- MFR # ALI37646-C1414GG
- Zoro # G601441766
- UPC # 192664467630
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Description
- Artist: Aleta Pippin
- Subject: Abstract
- Style: Bold & Eclectic Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a dark abstract painting full of blues and yellows.
Since 2003, Aleta Pippin, abstract artist, has continued to explore and reassess her artistic journey. With abstraction as the vehicle, she continues to study color, depth, movement, and energy for which her abstract paintings are noted. Creating is what motivates Pippin. By the time she was a teenager she was drawing figures and creating posters for school. Then her creations took her into another direction: marriage, children, and job. The drive to create lived on inspiring Pippin to open her own business in 1984. That business eventually made the list of the 50 largest women-owned businesses in Houston.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Leather Executive Chair, Fixed, Black (B686)
- HON BlackPillow-Soft 2090 Leather High-Back Execu, Padded Arms, LeatherSeat, 2090Series (H2095.H.PWST11.T)
- SUNFLOWER Sunflower ADC-90Q White Down Alternative Comforter - Full & Queen; 90 x 90 in. (ADC-90Q)
- HIRSH 15" W 2 Drawer File Cabinet, Light Gray, Letter (14411)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- NEXT INNOVATIONS Small Aspen Orange Aspen Leaf Wall Art (101421007-ORANGE)
- UPM GLOBAL UPM Global 12835 Complete Silver Roosevelt Dime Collection 1946-1964 Colins (12835)
- HASTINGS HOME LED Starry Night Candle with Remote Control Van Gogh Art on Vanilla Scented Flameless Light (674300NVO)
- DEKORRA Artificial Rock - Fieldstone Gray - Model 110 (110-FS)
- FASTCAP Fastcap Fcstape 1.5X50 1.5 In. X 50Ft. Speed Tape (FCSTAPE 1.5X50)
- Trademark Fine Art Wall Art & Decor