- Home
- /
- Furniture, Linens & Decor
- /
- Office & School Furniture
- /
- File Cabinets
- /
- 15" W 2 Drawer File Cabinet, Light Gray, Letter
Hirsh
15" W 2 Drawer File Cabinet, Light Gray, Letter
- Zoro #: G1813399
- Mfr #: 14411
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $156.74
Hirsh #14411 Specifications
- Zoro #: G1813399
- Mfr #: 14411
- Color: Light Gray
- File Size: Letter
- Height: 28.38"
- Material: Steel
- Number of Drawers: 2
- Overall Depth: 25 in
- Overall Height: 28 3/8 in
- Width: 15"
- Finish: Powder Coated
- File Cabinet Type: Vertical
- Series: 2500
- Standards: Green Guard Certified
- Lock Included: Yes
- Assembled/Unassembled: Assembled
- Includes: Follower Blocks
- Green Environmental Attribute: Product Contains a Minimum of 20% Post-Consumer Recycled Content
- Handle Type: Aluminum
- Label Holder Included: Yes
- Item: File Cabinet
- Overall Width: 15 in
- Green Certification or Other Recognition: GREENGUARD Gold
- Product Type: File Cabinet
- Country of Origin (subject to change): Mexico
Description
File Cabinet, File Cabinet Type Vertical, Series 2500, File Size Letter, Number of Drawers 2, Overall Width 15 in, Overall Height 28 3/8 in, Overall Depth 25 in, Finish Powder Coated, Color Light Gray, Material Steel, Label Holder Included Yes, Lock Included Yes, Assembled, Standards Green Guard Certified, Includes Follower Blocks
Restrictions and Compliance
- ***
Reviews of Hirsh #14411
Explore more
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter 14410
- HIRSH 3 Drawer Lateral File Cabinet, White, Legal/Letter 23701
- HIRSH 2 Drawer Lateral File Cabinet, White, Legal/Letter 23704
- HIRSH 30" W 5 Drawer Lateral File Cabinet, Putty, Letter 14979
- HIRSH 30" W 4 Drawer Lateral File Cabinet, Putty, Letter 14956
- SAFCO Top Lgl Str/Adr Arc Mel T2GSA
- Hirsh File Cabinets