Alonzo Saunders 'Planes Of Africa I' Canvas Art, 24x32
Mfr # WAG12885-C2432GG
Zoro # G701643664
Key Features
- Style Global
- Subject Landscape
- Artist Alonzo Saunders
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAG12885-C2432GG
- Zoro # G701643664
- UPC # 193420741988
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Description
- Artist: Alonzo Saunders
- Subject: Landscape
- Style: Global
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features animals standing at the bottom of an African landscape.
Prominent Colors: Tan, Green, Black, White, Teal, Brown
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Modular Makerspace and Science Lab Table (DTTB001)
- ROYAL INDUSTRIES 10 in Wall Clock (CLOCK BLK)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK25 (LTB 18G)
- BOSS Executive Chair, Hinged, Grey (B8871-GY)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- NEXT INNOVATIONS Large Sea Turtle Metal Wall Art (101410013-SEATURTLE)
- ELK STUDIO Concentric Shell Dimensional Wall Art (S0036-11263)
- KEMP USA Kemp 10-606 80 Percent Wool Blanket (10-606)
- DESIGN TOSCANO Celestial Harmony: Sun and Moon Wall Sculpture (NG32758)
- BIGGIES SCENES Window Well Scenes-Lake, 120 in wide x 60 in high (BG-WW-LKE-120)
- Trademark Fine Art Wall Art & Decor