Chariklia Zarris 'Jet Pack Iii' Canvas Art, 35x47
Mfr # WAG10206-C3547GG
Zoro # G201619909
Key Features
- Style Modern & Contemporary
- Artist Chariklia Zarris
- Product Type Gallery-Wrapped Canvas Art
- Subject Abstract
Product Information
- Brand Trademark Fine Art
- MFR # WAG10206-C3547GG
- Zoro # G201619909
- UPC # 193420449365
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Description
- Artist: Chariklia Zarris
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features two pink shapes on a distressed beige background.
Prominent Colors: Pink, White
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Metro - 9in Silver Office Wall Clock, Battery Operated (14220SV-3364)
- BAXTON STUDIO 36 W, 60.4 H, Dark Brown, mdf with nc paint (209-12394)
- AVE 6 WhiteChair, 28"L31"H, Armless, LeatherSeat, Collection: Wall StreetSeries (WST51N-W32)
- UNIVERSAL Bookend, Nonskid, 4-3/4x5-1/4x5", Black, PK2 (UNV54055)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- DESIGN TOSCANO Assyrian War-Chariot Wall Sculpture (QL13833)
- DEKORRA Artificial Rock - Fieldstone Gray - Model 110 (110-FS)
- VINTIQUEWISE Black Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.BK)
- VINTIQUEWISE Large Metal Silver Coated Hanukkah Menorah 4 Ft. For Synagogue (QI003814.L)
- Trademark Fine Art Wall Art & Decor