Christian Jackson 'The Pied Piper' Canvas Art, 24x36
Mfr # CJ0005-C2436GG
Zoro # G801502465
Key Features
- Size 24 in x 36 in
- Product Type Gallery-Wrapped Canvas Art
- Subject Children's Art
- Style Contemporary
- Artist Christian Jackson
Product Information
- Brand Trademark Fine Art
- MFR # CJ0005-C2436GG
- Zoro # G801502465
- UPC # 886511192799
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 36 in |
Details
Description
- Artist: Christian Jackson
- Subject: Children's Art
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery-wrapped art piece features the fairy tale, The Pied Piper.
Christian Jackson is an interactive designer from Chicago, IL. He balances his digital life with reach, analog media. Jackson lives by that motto that you should only fill your life with things that are beautiful or useful. Since he is a designer with the heart of an artists, his work tends to do both.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY BlackSide Chair, 22"W23"L34"H, Fixed, VinylSeat, RegentSeries (9875CHL)
- LUXOR Endura 3 Shelf Black Presentation Cart with Cabinet 35 1/4"H (LP34CE-B)
- KASON Reversible Cam-Rise Hinge, 1-3/8" Offset (11245000048)
- BOSS Guest Chair, 25-1/2"L35-1/2"H, Fixed, LeatherSeat (B689)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- PRIME-LINE Shield Door&Knob 5"Ivory (U9268)
- DESIGN TOSCANO Knight's Guard Medieval Armor Sculpture with Sword (CL3766)
- BIGGIES SCENES Window Well Scenes-Lake, 120 in wide x 60 in high (BG-WW-LKE-120)
- DESIGN TOSCANO Celestial Harmony: Sun and Moon Wall Sculpture (NG32758)
- CHILDCRAFT Art Easel Center for Kids, 2-Person, 26-1/8 x 13 x 49-3/8 Inches (2641)
- Trademark Fine Art Wall Art & Decor