David Lloyd Glover 'Summer Sun Porch' Canvas Art, 22x32
Mfr # DLG0205-C223GG
Zoro # G301518522
Key Features
- Style Contemporary
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
- Artist David Lloyd Glover
Product Information
- Brand Trademark Fine Art
- MFR # DLG0205-C223GG
- Zoro # G301518522
- UPC # 886511116658
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Description
- Artist: David Lloyd Glover
- Subject: Landscape
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery-wrapped art piece features a rocking chair on a porch.
David Lloyd Glover has a 25 year internation reputation exhibiting in major galleries in the US, Canada, Mexico and Japan. His works have been acquired by collectors all over the world. Glover creates masterworks in watercolor on paper, gouache on paper, oil on canvas and acrylic on canvas with equal facility. After a career in the advertising industry he embarked on a full time vocation of creating fine art for gallery sales.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Silver Sofa with Corvette Symbol Logo (XZ7759001SOCDBK-PSGMC61075)
- FLASH FURNITURE Gray Plastic Stack Chair with Steel Sled Base, PK 5 (5-RUT-NC499A-GY-GG)
- HON 36" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (H684.L.P)
- MARTEX Bedspread, Full, Navy (MAINSPREAD NAVY)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- BIGGIES SCENES Window Well Scenes-Lake, 100 in wide x 60 in high (BG-WW-LKE-100)
- ELK STUDIO Concentric Shell Dimensional Wall Art (S0036-11263)
- BIGGIES SCENES Window Well Scenes-Waterway, 100 in wide x 60 in high (BG-WW-WWY-100)
- MAJESTIC PET Majestic SL1130 30 deg Elbow Chimney Vent Pipe Section (SL1130)
- CLINTON Ocean Wave Wall Sticker (06-CC)
- Trademark Fine Art Wall Art & Decor