Hello Angel 'Animals 32' Canvas Art, 18x24
Mfr # ALI2994-C1824GG
Zoro # G901414712
Key Features
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Artist Hello Angel
Product Information
- Brand Trademark Fine Art
- MFR # ALI2994-C1824GG
- Zoro # G901414712
- UPC # 190836691807
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Description
- Artist: Hello Angel
- Subject: Animals
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a decorative line drawing of a koala bear on a branch.
Angelea Van Dam aka 'Hello Angel' is a self-professed creative explorer, dabbling in a number of creative pursuits but always returning to her true passion with ink and color. Working from her home in New Zealand, with the support of her partner, daughter and troublesome studio pets, Angelea spends her days creating by hand intricate and intriguing illustrations and boldly colored masterpieces packed full of flowers, animals, patterns, doodles, and layers of details. With her imagination and surroundings for inspiration, Angelea hopes her imagery provides you with hours of relaxing enjoyment and creative happiness.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORE FURNITURE Ore Furniture K-0721 Glass Top Dolphin End Table; 24 in. (K-0721)
- SHOPSOL Workbench Chairs, 20 in to 27 inHeight, Black (1010446)
- INTEX Air Bed Twin Elevated (64411ED)
- KASON Inside Release Handle, Safety Glow (10481C00400)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- NEXT INNOVATIONS Small Aspen Orange Aspen Leaf Wall Art (101421007-ORANGE)
- UPM GLOBAL UPM Global 14587 One Year Rarities Eleven Coin Set (14587)
- BIGGIES SCENES Window Well Scenes-Ocean, 120 in wide x 60 in high (BG-WW-OCN-120)
- BIGGIES SCENES Window Well Scenes-Island Cove, 120 in wide x 60 in high (BG-WW-ICV-120)
- Trademark Fine Art Wall Art & Decor