John Grimshaw 'Liverpool Docks' Canvas Art, 18x32
Mfr # BL0112-C1832GG
Zoro # G701487831
Key Features
- Style Traditional
- Subject Landscape
- Artist John Grimshaw
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # BL0112-C1832GG
- Zoro # G701487831
- UPC # 886511025042
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 32 in |
Details
Description
- Artist: John Grimshaw
- Subject: Landscape
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features docks in Liverpool.
John Grimshaw was a Victorian-era artist, a "remarkable and imaginative painter" knonw for his city night-scenes and landscapes. He created landscapes of accurate color, lighting, vivd detail and realism. He painted landscapes that typified seasons or a type of weather, city and suburban street scenes and moonlit views. His careful painting and skill in lighting effects meant that he captured both the appearance and the mood of a scene in minute detail.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Task Chair, Black (HONI2UL2AC10TK)
- LORELL Guest Chair, 25"L35-1/2"H (LLR68551)
- NATIONAL PUBLIC SEATING NPS 36" x 36" Heavy Duty Folding Table, Speckled Gray (BT3636)
- BAXTON STUDIO Alesha Modern Grey Upholstered Queen Size Bed (149-8930)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- BIGGIES SCENES Window Well Scenes-Lake, 100 in wide x 60 in high (BG-WW-LKE-100)
- NEXT INNOVATIONS Monarch Small Butterfly Wall Art (101410064-MONARCH)
- BIGGIES SCENES Window Well Scenes-Moss, 120 in wide x 60 in high (BG-WW-MOS-120)
- NEXT INNOVATIONS Large Sea Turtle Metal Wall Art (101410013-SEATURTLE)
- Trademark Fine Art Wall Art & Decor